This product requires certification to purchase.

12 in. PVC DWV Fitting Cleanout (Without Plug)

12 in. PVC DWV Fitting Cleanout (Without Plug)

12 in. PVC DWV Fitting Cleanout (Without Plug)

  • Fast #
  • Part #PDWVASC1212
  • Item #4718029
  • Manufacturer Part #PVC 00105 2000
4.8 out of 5 Customer Rating

X Points

$874.91
Call for Pricing

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV
CSA Certified:
No
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #SP323060C
Item #7034152
4.9 out of 5 Customer Rating
Requires Certification
Part #CPAWSCAPK
Item #2484485
5 out of 5 Customer Rating
Requires Certification
Part #DIV701037
Item #3184116
3.1 out of 5 Customer Rating
Requires Certification
Part #B160SNPXTFM
Item #7855975
4.3 out of 5 Customer Rating
Requires Certification
Part #S624L08
Item #1227443
5 out of 5 Customer Rating
Requires Certification
Part #N27NRFF3234SSNPT
Item #8921357
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N27NRFF3234SSNPT
Item #8921357
5 out of 5 Customer Rating
Requires Certification
Part #MUL340765
Item #8702332
4.2 out of 5 Customer Rating
Requires Certification
Part #MUL340808
Item #8702334
3.4 out of 5 Customer Rating
Requires Certification
Part #ADWVMTAPNJJH
Item #7925597
5 out of 5 Customer Rating
Requires Certification
Part #T66062500
Item #2240774
5 out of 5 Customer Rating
Requires Certification
Part #PDWVFCOAPX
Item #7300348
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing