This product requires certification to purchase.

12 in. PVC Schedule 40 90° Elbow

12 in. PVC Schedule 40 90° Elbow

  • Fast #
  • Part #P40S912
  • Item #303066
  • Manufacturer Part #035929
3.7 out of 5 Customer Rating

12 in. PVC Schedule 40 90° Elbow

  • Fast #
  • Part #P40S912
  • Item #303066
  • Manufacturer Part #035929
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 104
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Brooklyn, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 40, White Soc x Soc
  • Fabricated 90° elbow for PVC pipe
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-2466
Application:
Chemical, Pharmaceutical, Semiconductor, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
12
Fitting Size 2:
12
Fitting Sizes:
12 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
622454359291