12 in. PVC Schedule 80 90° Elbow
12 in. PVC Schedule 80 90° Elbow
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Xirtec PVC Schedule 80 90° Elbow Soc x Soc
- Max pressure at 138 psi @ 73° F
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2467
- Application:
- Chemical, Pharmaceutical, Semiconductor, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 90
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 611942148899