12 in. Rubber Mechanical Joint Gasket
12 in. Rubber Mechanical Joint Gasket
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51
- AWWA:
- AWWA C-110, AWWA C-111
- Fits Pipe Size:
- 12 in
- Material:
- Rubber
- Material Type:
- Nitrile, SBR
- NSF Certified:
- No
- UL Listed:
- No