12 in. Sch. 20 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
12 in. Sch. 20 A53B ERW Pipe SRL Single Random Length Black Carbon Steel
Package Quantity Info:
Hundred: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Type:
- Pipe
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Electric Resistance Welded
- PipeTubing Size:
- 12 in
- Schedule Class:
- 20S