12 in. Sch. 40S SS 304L A312 Welded Pipe
12 in. Sch. 40S SS 304L A312 Welded Pipe
Package Quantity Info:
Each: 1 Stick: 20 Bundle: 140 Lift: 560-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-312
- Application:
- Fire Protection
- Coating:
- Galvanized, Stainless
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 12
- Schedule Class:
- 40S
- UL Listed:
- No
- Wall Thickness:
- 0.375 in
- Weight:
- 50.03