12 in. Schedule 40 Carbon Steel Butt Weld Long Radius 45 Elbow ASTM A234 WPB
12 in. Schedule 40 Carbon Steel Butt Weld Long Radius 45 Elbow ASTM A234 WPB
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.9
- ASTM:
- ASTM A234 WPB
- Clean Bagged:
- No
- Elbow Degree:
- 45°
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Long Radius, Elbow
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Schedule 40
- UL Listed:
- No