This product requires certification to purchase.

12 in. Socket PVC Cap

12 in. Socket PVC Cap

  • Fast #
  • Part #S300107543
  • Item #835915
  • Manufacturer Part #300-107543
5 out of 5 Customer Rating

12 in. Socket PVC Cap

  • Fast #
  • Part #S300107543
  • Item #835915
  • Manufacturer Part #300-107543
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Material:
Plastic
Material Type:
PVC
Product Type:
Cap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
054211590331