12 in. Spin Fitting Galvanized Steel and Nylon
12 in. Spin Fitting Galvanized Steel and Nylon
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 12 in
- Gauge (metal):
- 28 ga
- Length:
- 5-1/2 in
- Material:
- Steel, Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- With Damper:
- No