This product requires certification to purchase.

12 in. Stainless Steel Channel Squeegee with Soft Rubber Blade

This product has been replaced by

Unger S CHAN 12 W/ RUB
Unger S CHAN 12 W/ RUB
Manufacturer Part #NE300

12 in. Stainless Steel Channel Squeegee with Soft Rubber Blade

  • Fast #
  • Part #UNE30
  • Item #6229945
  • Manufacturer Part #NE30
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Unger S CHAN 12 W/ RUB
Unger S CHAN 12 W/ RUB
Manufacturer Part #NE300

12 in. Stainless Steel Channel Squeegee with Soft Rubber Blade

  • Fast #
  • Part #UNE30
  • Item #6229945
  • Manufacturer Part #NE30
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lighter weight yet stronger than brass
  • Cleans any smooth, flat surface
  • Fast-lock handle, channel, and blade
  • Requires Certification

Specifications

Brand Model Compatibility:
Unger PR000, ETG00, ETX00, LS000, LA000
Color Finish Name:
Black, Silver
Handle Material:
Stainless Steel
Length:
12 in
Material:
Rubber, Stainless Steel
SCAQMD Compliant:
No
Size:
12 in