12 in. Threaded 125# Ductile Iron C110 Companion Flange
12 in. Threaded 125# Ductile Iron C110 Companion Flange
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.51
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-151, AWWA C-600, AWWA C-651
- Application:
- Water
- Ductile Iron Class:
- C110
- End Connection 1:
- NPT
- End Connection 2:
- Flanged
- End Connections:
- NPT x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Flange
- Flange Type:
- Companion
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- Thickness:
- 1.25 in
- UL Listed:
- Yes
- UPC:
- 670610062592