This product requires certification to purchase.

12 in. Welded Schedule 40 Stainless Steel Pipe

12 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #GSP46L12-B
  • Item #4400921
  • Manufacturer Part #GSP46L12-B
5 out of 5 Customer Rating

12 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #GSP46L12-B
  • Item #4400921
  • Manufacturer Part #GSP46L12-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
12 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No