This product requires certification to purchase.

12 in. x 4 in. 3000# Standard Weldolet Forged Steel A105

12 in. x 4 in. 3000# Standard Weldolet Forged Steel A105

  • Fast #
  • Part #WOL12P
  • Item #3296176
  • Manufacturer Part #WOL12P
4.1 out of 5 Customer Rating

12 in. x 4 in. 3000# Standard Weldolet Forged Steel A105

  • Fast #
  • Part #WOL12P
  • Item #3296176
  • Manufacturer Part #WOL12P
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
Fits Pipe Size:
12 in
Fitting Type:
Weldolet
Material:
Forged Carbon Steel
Material Type:
A105
Origin:
Domestic
Outlet Size (in):
4 in
Pressure Class:
3000#
Schedule Class:
Standard