12 in. x 10-1/2 ft. Grooved Standard Welded Black Carbon Steel Pipe
12 in. x 10-1/2 ft. Grooved Standard Welded Black Carbon Steel Pipe
Package Quantity Info:
Each: 1 Stick: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Grade:
- B
- Length:
- 10-1/2 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 12 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.375 in