12 in. x 10 in. x 10 in. 28 ga Galvanized Steel Standard Wye
12 in. x 10 in. x 10 in. 28 ga Galvanized Steel Standard Wye
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Grade B
- Diameter - Inside 1:
- 12
- Diameter - Inside 2:
- 10
- Diameter - Inside 3:
- 10
- Gauge (metal):
- 28
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 12