12 in. x 10 in. x 6 in. 26 ga Galvanized Steel Tee Wye
12 in. x 10 in. x 6 in. 26 ga Galvanized Steel Tee Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter - Inside 1:
- 12
- Diameter - Inside 2:
- 10
- Diameter - Inside 3:
- 6
- Gauge (metal):
- 26
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round