12 in. x 14 in. x 48 in. R8 Ductboard Plenum
12 in. x 14 in. x 48 in. R8 Ductboard Plenum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ductboard Plenum
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Ductboard Plenum
- Height:
- 48 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R8
- Size:
- 12 in x 14 in x 48 in
- Width:
- 14 in