This product requires certification to purchase.

12 in. x 16 in. x 48 in. R8 Ductboard Plenum

12 in. x 16 in. x 48 in. R8 Ductboard Plenum

  • Fast #
  • Part #DBPR8121648
  • Item #7231934
  • Manufacturer Part #DBP12X16R8
5 out of 5 Customer Rating

12 in. x 16 in. x 48 in. R8 Ductboard Plenum

  • Fast #
  • Part #DBPR8121648
  • Item #7231934
  • Manufacturer Part #DBP12X16R8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification
Dimensions & Measurements
Height
48 in
Length
12 in
Size
12 in x 16 in x 48 in
Width
16 in
Characteristics & Features
Coating
Galvanized
Duct Plenum Type
Ductboard Plenum
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value
R8