1/2 in. x 20 ft Sch. 80 CPVC Pipe Plain End

1/2 in. x 20 ft Sch. 80 CPVC Pipe Plain End

1/2 in. x 20 ft Sch. 80 CPVC Pipe Plain End

  • Part #CP80PD
  • Item #88232
  • Manufacturer Part #019203
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

FT: 1 ST: 20 BD: 20 LF: 7900
Log in or Create an Account to see product availability.
  • Pick Up:
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Plastic
  • Material Type: CPVC
  • Xirtec 20' Length, Plain End
  • Schedule: 80
  • Connection: Plain End

Specifications

ANSI:
ANSI 372
ASME:
ASME A112.18.1
ASTM:
ASTM C-177, ASTM D-1784, ASTM D-1785, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-635, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-441
Application:
Chlorine, Cooling, Fire Protection, Irrigation, Pharmaceutical, Electrical, Waste, Water Systems, Waterworks
CSA Certified:
CSA B137.3, CSA B137.6
Coating:
Painted
Diameter - Inside 1:
53/100 in
Diameter - Outside:
21/25 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF PW/G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - Maximum:
850 psi
Schedule Class:
80
UL Listed:
UL 94/UL CS102.2
Wall Thickness:
0.147 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';