12 in. x 20 ft. 80 Schedule CPVC Pipe
12 in. x 20 ft. 80 Schedule CPVC Pipe
Package Quantity Info:
Foot: 1 Stick: 20All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-441
- Application:
- Fire Protection
- Color Finish Name:
- Grey
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 12 in
- Pressure Class:
- 230 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 054211102213
- Wall Thickness:
- 0.687 in