12 in. x 20 ft. SDR 26 Gasket Sewer PVC Drainage Pipe
12 in. x 20 ft. SDR 26 Gasket Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-3034
- Application:
- Sewage
- Diameter - Outside:
- 12-1/2 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 20
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 12
- Pressure - Maximum:
- 115 psi
- Pressure Class:
- 115#
- Schedule Class:
- SDR 26
- Wall Thickness:
- 0.404 in