This product requires certification to purchase.

12 in. x 3-1/4 in. x 6 in. 90° Stack Angle Boot

12 in. x 3-1/4 in. x 6 in. 90° Stack Angle Boot

  • Fast #
  • Part #SHMASB31412U
  • Item #3081169
  • Manufacturer Part #114213
4.5 out of 5 Customer Rating

12 in. x 3-1/4 in. x 6 in. 90° Stack Angle Boot

  • Fast #
  • Part #SHMASB31412U
  • Item #3081169
  • Manufacturer Part #114213
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wall stack elbow register boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6
Length:
3-1/4
Material:
Steel
Product Type:
90° Stack Angle Boot
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Register Boot Opening:
12 in x 3-1/4 in
Vent Duct Shape:
Round to Rectangular
Width:
12