This product requires certification to purchase.

12 in. x 3 ft. Duct Pipe

12 in. x 3 ft. Duct Pipe

  • Fast #
  • Part #SHMRSR12M
  • Item #4159135
  • Manufacturer Part #SD12
4.5 out of 5 Customer Rating

12 in. x 3 ft. Duct Pipe

  • Fast #
  • Part #SHMRSR12M
  • Item #4159135
  • Manufacturer Part #SD12
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
3-1/4 in
Length:
3 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
743319008878
Width:
12 in