12 in. x 4 ft. Flanged 125# Domestic Bituminous Tar CL53 Ductile Iron Pipe with Protecto P-401
12 in. x 4 ft. Flanged 125# Domestic Bituminous Tar CL53 Ductile Iron Pipe with Protecto P-401
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI A12.51, ANSI A21.10, ANSI A21.15, ANSI A21.4, ANSI B16.1
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-151
- Application:
- Industrial Plants, Potable Water, Pumping, Sewage, Wastewater Treatment Plant, Water
- Coating:
- Bituminous Tar
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 4
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Protecto P-401
- PipeTubing Size:
- 12
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- UL Listed:
- No