This product requires certification to purchase.

12 in. x 4 in. x 5 in. 90° Register Boot

12 in. x 4 in. x 5 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBP12S
  • Item #3643544
  • Manufacturer Part #RB304125
5 out of 5 Customer Rating

12 in. x 4 in. x 5 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBP12S
  • Item #3643544
  • Manufacturer Part #RB304125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Register elbow boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Diameter:
5 in
Gauge (metal):
30 ga
Length:
4 in
Material:
Steel
Product Type:
90° Register Boot
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Register Boot Opening:
12 in x 4 in
Vent Duct Shape:
Round to Rectangular
Width:
12 in