This product requires certification to purchase.

12 in. x 4 in. x 6 in. 90° Register Boot

12 in. x 4 in. x 6 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBP12U
  • Item #3081340
  • Manufacturer Part #RB304126
4.6 out of 5 Customer Rating

12 in. x 4 in. x 6 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBP12U
  • Item #3081340
  • Manufacturer Part #RB304126
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Galvanized steel, riveted construction
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
30 ga
Length:
4 in
Material:
Steel
Product Type:
90° Register Boot
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Register Boot Opening:
12 in x 4 in
Vent Duct Shape:
Round to Rectangular
Width:
12 in