12 in. x 4 in. x 8 in. 90° Register Boot
12 in. x 4 in. x 8 in. 90° Register Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary based on your location
- Galvanized steel, riveted construction
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8
- Gauge (metal):
- 30
- Length:
- 4
- Material:
- Steel
- Product Type:
- 90° Register Boot
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 12 in x 4 in
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 12