This product requires certification to purchase.

12 in. x 40 ft. IPS SDR 17 Plastic Pressure Pipe

12 in. x 40 ft. IPS SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #PEI17GY1240
  • Item #1942650
  • Manufacturer Part #1060962
3.4 out of 5 Customer Rating

12 in. x 40 ft. IPS SDR 17 Plastic Pressure Pipe

  • Fast #
  • Part #PEI17GY1240
  • Item #1942650
  • Manufacturer Part #1060962
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
40 ft
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Material Type
HDPE
PipeTubing Size
12 in
Schedule Class
SDR 17
Warranty & Product Information
Fire Suppression System Rated
No