12 in. x 40 ft. IPS SDR 19 Sewer HDPE Drainage Pipe in Grey
12 in. x 40 ft. IPS SDR 19 Sewer HDPE Drainage Pipe in Grey
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1238, ASTM D-1505, ASTM D-2837, ASTM D-3350, ASTM D-638, ASTM D-790, ASTM F-1473, ASTM F-714
- Application:
- Sewage
- Color Finish Name:
- Grey
- Diameter - Outside:
- 13-1/5 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 12 in
- Schedule Class:
- SDR 19
- Wall Thickness:
- 0.695 in