This product requires certification to purchase.

12 in. x 40 ft. SDR 26 Plastic Pressure Pipe

12 in. x 40 ft. SDR 26 Plastic Pressure Pipe

  • Fast #
  • Part #PEI26A1240
  • Item #1756401
  • Manufacturer Part #PEI26A1240
3.1 out of 5 Customer Rating

12 in. x 40 ft. SDR 26 Plastic Pressure Pipe

  • Fast #
  • Part #PEI26A1240
  • Item #1756401
  • Manufacturer Part #PEI26A1240
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 40
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Non-potable Water
Color Finish Name:
Black
Diameter - Outside:
12-3/4 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
12 in
Pressure Class:
80 psi
Schedule Class:
SDR 26
UL Listed:
No
Wall Thickness:
0.49 in