This product requires certification to purchase.

12 in. x 50 ft. Double Bubble Duct Wrap

12 in. x 50 ft. Double Bubble Duct Wrap

  • Fast #
  • Part #RHVBP1205004
  • Item #10035626
5 out of 5 Customer Rating
Brand image

12 in. x 50 ft. Double Bubble Duct Wrap

  • Fast #
  • Part #RHVBP1205004
  • Item #10035626
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ?Wrap rectangular or round ductwork in HVAC applications
  • ?Eliminate unnecessary heat loss/gain and air leakage
  • ?Class A and Class 1 fire rating
  • Fiber-free, non-toxic, non-carcinogenic and no protective clothing or respirators needed
  • ?Resists growth of fungi, mold, mildew and does not promote nesting of birds, insects or rodents
  • Costs less to install
  • ?Not affected by moisture or humidity
  • Requires Certification

Specifications

Length:
50 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Duct Wrap
R value:
R8
Thickness:
5/16 in
Width:
12 in