12 in. x 50 ft. SDR 11 HDPE Fusion Pipe
12 in. x 50 ft. SDR 11 HDPE Fusion Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Municipal
- Color Finish Name:
- Purple
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 12 in
- Schedule Class:
- SDR 11