12 in. x 6 in. 28 ga Galvanized Sure-Fit Duct Reducer
12 in. x 6 in. 28 ga Galvanized Sure-Fit Duct Reducer
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter - Inside 1:
- 12
- Diameter - Inside 2:
- 6
- Duct Size:
- 12 in x 6 in
- Gauge (metal):
- 28
- Height:
- 7
- Length:
- 12
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 6
- With Crimp:
- Yes