12 in. x 8 in. - 8 in. x 8 in. Galvanized Trunk Duct Reducer
12 in. x 8 in. - 8 in. x 8 in. Galvanized Trunk Duct Reducer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duct reducer
- Slip and drive connection
- Galvanized steel with Pittsburgh locking seam
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 8 in
- Duct Size:
- 12 in x 8 in - 8 in x 8 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular