This product requires certification to purchase.

12 in. x 8 in. 26 ga Galvanized Sure-Fit Duct Reducer

12 in. x 8 in. 26 ga Galvanized Sure-Fit Duct Reducer

  • Fast #
  • Part #SHMSFT2612X
  • Item #3821883
  • Manufacturer Part #5244.1208-26
4 out of 5 Customer Rating

12 in. x 8 in. 26 ga Galvanized Sure-Fit Duct Reducer

  • Fast #
  • Part #SHMSFT2612X
  • Item #3821883
  • Manufacturer Part #5244.1208-26
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
12 in
Diameter - Inside 2:
8 in
Duct Size:
12 in x 8 in
Gauge (metal):
26 ga
Height:
7 in
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
12 in
With Crimp:
Yes