12 in. x 8 in. Standard Y52 Carbon Steel Butt Weld Concentric Reducer MSS SP-75
12 in. x 8 in. Standard Y52 Carbon Steel Butt Weld Concentric Reducer MSS SP-75
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.9
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 8
- Fitting Sizes:
- 12 in x 8 in
- Fitting Type:
- Concentric Reducer
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Standard
- UL Listed:
- No