This product requires certification to purchase.

12 nh ec ci wye

12 nh ec ci wye

  • Fast #
  • Part #NHEY12
  • Item #9292470
  • Manufacturer Part #NHY12
4 out of 5 Customer Rating

12 nh ec ci wye

  • Fast #
  • Part #NHEY12
  • Item #9292470
  • Manufacturer Part #NHY12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Valley View, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Edge HP Iron pipe and fittings are specially coated for applications that may need enhanced protection, like hospitals, commercial kitchens and casinos
  • Meets or exceeds all of the coating performance requirements found within EN 877
  • For use in aggressive drain, waste and vent (DWV) and storm drainage applications
  • Not suitable for chemical waste applications
  • Edge HP Iron is the premiere piping material for aggressive drain, waste and vent applications
  • Made in the USA
  • As the most durable DWV product, cast iron withstands extreme temperatures and conditions and is great for sound attenuation
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connection 3:
Spigot
End Connections:
Spigot x Spigot x Spigot
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Size 3:
2
Fitting Sizes:
2 in
Material:
Cast Iron
NSF Certified:
Yes
Type:
NHEY12
UPC:
611942159765