12 PLYSTR BTL BRSH GREEN 12/CA
12 PLYSTR BTL BRSH GREEN 12/CA
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color-Coded Program – Aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
- FDA compliant block and bristles
- Slim Plastic Handle – Provides easier access to efficiently clean inside of jars, bottles, and glasses with smaller openings
- BPA Free
Specifications
- Color Finish Name:
- Green
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 125
- Temperature Range:
- -40 to 125 Deg F
- Type:
- C40000EC09
- Weight:
- 0.25 lb