12 PLYSTR BTL BRSH RED 12/CA
12 PLYSTR BTL BRSH RED 12/CA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Slim Plastic Handle – Provides easier access to efficiently clean inside of jars, bottles, and glasses with smaller openings
- Color-Coded Program – Aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
- FDA compliant block and bristles
- BPA Free
Specifications
- Color Finish Name:
- Red
- Length:
- 12
- Material:
- Plastic
- Material Type:
- Polypropylene
- Type:
- C40000EC05
- UPC:
- 085404015485