This product requires certification to purchase.

12 PVC DWV CAP HUB WHITEFAB

This product has been replaced by

12 in. PVC DWV Cap HUB Sch. 40 Fabricated
Multi-Fittings Corporation 12 in. PVC DWV Cap HUB Sch. 40 Fabricated
Manufacturer Part #994174
Multi-Fittings Corporation

12 PVC DWV CAP HUB WHITEFAB

  • Fast #
  • Part #MUL295105
  • Item #7775703
  • Manufacturer Part #295105
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

12 in. PVC DWV Cap HUB Sch. 40 Fabricated
Multi-Fittings Corporation 12 in. PVC DWV Cap HUB Sch. 40 Fabricated
Manufacturer Part #994174
Multi-Fittings Corporation

12 PVC DWV CAP HUB WHITEFAB

  • Fast #
  • Part #MUL295105
  • Item #7775703
  • Manufacturer Part #295105
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Schedule 40 dimensions
  • High chemical resistance to acids, alkalis, alcohols, halogens and other corrosive materials
  • Service temperature rated at 140°F (60°C)
  • Injection molded
  • Easily handled, stored, cut and joined, making installation costs significantly lower
  • PVC DWV pipe and fittings handle exceptionally well against such chemicals as acids, alkalis and normally diluted hydrocarbons. Aggressive industrial effluents and acid rain are easily tolerated as well
  • Requires Certification

Documents


Specifications

End Connection 1:
Hub
End Connections:
Hub
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
Origin:
Domestic
UPC:
622454610484