12 x 0.375 in. Domestic Casing Carbon Steel Pipe
12 x 0.375 in. Domestic Casing Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 12 in
- Wall Thickness:
- 0.375 in