This product requires certification to purchase.

12 x 0.406 in. Beveled Schedule 40 Global Welded Single Random Length Black Carbon Steel Pipe

12 x 0.406 in. Beveled Schedule 40 Global Welded Single Random Length Black Carbon Steel Pipe

  • Fast #
  • Part #GBPPEA53B40612
  • Item #2030950
  • Manufacturer Part #GBPPEA53B40612
4.6 out of 5 Customer Rating

12 x 0.406 in. Beveled Schedule 40 Global Welded Single Random Length Black Carbon Steel Pipe

  • Fast #
  • Part #GBPPEA53B40612
  • Item #2030950
  • Manufacturer Part #GBPPEA53B40612
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Welded
PipeTubing Size:
12 in
Schedule Class:
40
Wall Thickness:
0.406 in