This product requires certification to purchase.

12 x 1 in. IPS Blind Butt Fusion Fabricated Non-Press HDPE Flange

12 x 1 in. IPS Blind Butt Fusion Fabricated Non-Press HDPE Flange

  • Fast #
  • Part #PEINPBF12G
  • Item #1756773
  • Manufacturer Part #PEINPBF12G
3.3 out of 5 Customer Rating

12 x 1 in. IPS Blind Butt Fusion Fabricated Non-Press HDPE Flange

  • Fast #
  • Part #PEINPBF12G
  • Item #1756773
  • Manufacturer Part #PEINPBF12G
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
1 in
Fitting Sizes:
12 in
Fitting Type:
Blind Flange
Flange Type:
Blind
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No