This product requires certification to purchase.

12 x 10 in. DIPS 200# Concentric DR 11 Fabricated HDPE Reducer for PE4710 Pipe

12 x 10 in. DIPS 200# Concentric DR 11 Fabricated HDPE Reducer for PE4710 Pipe

  • Fast #
  • Part #PED11FCR1210
  • Item #4159785
  • Manufacturer Part #PED11FCR1210
3.6 out of 5 Customer Rating

12 x 10 in. DIPS 200# Concentric DR 11 Fabricated HDPE Reducer for PE4710 Pipe

  • Fast #
  • Part #PED11FCR1210
  • Item #4159785
  • Manufacturer Part #PED11FCR1210
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
DIPS
End Connection 2:
DIPS
End Connections:
DIPS
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
10 in
Fitting Sizes:
12 in x 10 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11