This product requires certification to purchase.

12 x 10 in. PVC DWV Coupling

12 x 10 in. PVC DWV Coupling

  • Fast #
  • Part #PDWVMHRC1012
  • Item #1895404
  • Manufacturer Part #PVC 00102 2400
4.8 out of 5 Customer Rating

12 x 10 in. PVC DWV Coupling

  • Fast #
  • Part #PDWVMHRC1012
  • Item #1895404
  • Manufacturer Part #PVC 00102 2400
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 45
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • SCH 40 PVC
  • End connections: Hub, Hub
  • Coupling design: Common
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • NSF/ANSI Standard 14 compliant
  • NSF certified
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub
Fitting Size 1
10 in
Fitting Size 2
12 in
Fitting Sizes
10 in x 12 in
Length
13-301/500 in
Weight
11.076 lb
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14
Application
DWV Systems
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
CSA Certified
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942100156