12 x 10 in. PVC DWV Straight Tee
12 x 10 in. PVC DWV Straight Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10All Sizes
Product Details
Product Details
- PVC Schedule 40 DWV Fittings conforms to ASTM D 1784; ASTM D 2665 & ASTM D 3311. PVC Schedule 40 DWV Solid Wall Pipe conforms to ASTM D 1784; ASTM D 1785 and ASTM D 2665.
- Polyvinyl Chloride
- Used in sanitary drain waste, and vent (DWV), sewer, and storm drainage applications. This system is intended for use in non-pressure applications where the operating temperature will not exceed 140 deg F.
- Pipe and fittings shall be manufactured from virgin rigid PVC vinyl compounds with a Cell Class of 12454 as identified in ASTM D 1784.
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-1784, ASTM D-2665, ASTM D-3311
- Application:
- DWV Systems
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Size 3:
- 10
- Fitting Sizes:
- 12 in x 10 in
- Fitting Type:
- Sanitary Tee
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942100279