This product requires certification to purchase.

12 x 10 in. Union Ductile Iron Concentric Reducer

12 x 10 in. Union Ductile Iron Concentric Reducer

  • Fast #
  • Part #UTR1210
  • Item #526286
  • Manufacturer Part #670610139744
5 out of 5 Customer Rating

12 x 10 in. Union Ductile Iron Concentric Reducer

  • Fast #
  • Part #UTR1210
  • Item #526286
  • Manufacturer Part #670610139744
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Push-on gasket joint uses TYTON® or McWane350 Sure Stop® gaskets
  • For use with ductile iron pipe, C-900 plastic pipe, and 4-12 in. pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Fitting Size 1:
12 in
Fitting Size 2:
10 in
Fitting Sizes:
12 in x 10 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Ductile Iron
UPC:
670610139744