12 x 10 x 96 in. Galvanized Steel Rectangular Duct Pipe
12 x 10 x 96 in. Galvanized Steel Rectangular Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cross broke rectangular duct
- Two piece design with slip and drive connection
- Galvanized steel
- Button lock longitudinal seam
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Length:
- 96 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov