This product requires certification to purchase.

12 x 12 in. Flanged Insulation Fiberglass Box

12 x 12 in. Flanged Insulation Fiberglass Box

  • Fast #
  • Part #SHMFIBFGTR61212R
  • Item #3355619
  • Manufacturer Part #508R61212
5 out of 5 Customer Rating

12 x 12 in. Flanged Insulation Fiberglass Box

  • Fast #
  • Part #SHMFIBFGTR61212R
  • Item #3355619
  • Manufacturer Part #508R61212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duct board insulated box
  • Requires Certification

Specifications

Depth:
4-1/2 in
Length:
12 in
Material:
Fiberglass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R6
UPC:
848605040577
Width:
12 in