12 x 12 in. Insulation Fiberglass Box
12 x 12 in. Insulation Fiberglass Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Unflanged duct board insulated box
Specifications
- Depth:
- 4-1/2 in
- Length:
- 12 in
- Material:
- Fiberglass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R6
- UPC:
- 848605041819
- Width:
- 12 in